Zoro Homepage

Toyota:New Denso 10Pa15C W/Clutch

  • Mfr # 78335

  • Zoro # G700560207


original price: $227.99
6% off
new price: $213.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10PA15C
Type
Nippondenso
Features
Manufactured Compressors meet or exceed OE specifications, Manufactured Compressors are validated for the equivalent of 100,000 miles, Manufactured Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, Manufactured Compressors are individually vacuum,pressure, and Helium Mass Spectrometer tested to ensure no leaks, Manufactured Compressors come with the R12/R134A/1234yf required O-rings /sealing washers to install the compressor
Discharge Port Type
Pad Mount
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78335
Zoro #
G700560207
UPC #
096361783355
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.250 IN

Details

Compressor Type
10PA15C
Type
Nippondenso
Features
Manufactured Compressors meet or exceed OE specifications, Manufactured Compressors are validated for the equivalent of 100,000 miles, Manufactured Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, Manufactured Compressors are individually vacuum,pressure, and Helium Mass Spectrometer tested to ensure no leaks, Manufactured Compressors come with the R12/R134A/1234yf required O-rings /sealing washers to install the compressor
Discharge Port Type
Pad Mount
O-Ring A Quantity
1
Refrigerant Type
R134a
Oil Filled
Included
Suction Port Type
Pad Mount
Pulley Groove Quantity
4
Coil Clock Position
1 Wire Lead
Coil Voltage
12 2H
Clutch Included
Included
Distance From Clutch To Mounting Flange
1.66 IN
Mounting Type
Tangent Mount
Pulley Belt Type
Serpentine
Terminal Type
Spade
Compatible Refrigerant Oil Type
PAG 46

Description

Toyota:New Denso 10Pa15C W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.