
Toyota:New Denso 10Pa17C W/Clutch
Mfr # 68373
Zoro # G300559946
original price: $294.99
9% off
new price: $267.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Type
Nippondenso
Compressor Type
10PA17C
Distance From Clutch To Mounting Flange
2.45 IN
Terminal Type
Spade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68373
Zoro #
G300559946
UPC #
96361683730
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.750 in
Belt Width
0.625 in
Details
Includes
Clutch Included
Type
Nippondenso
Compressor Type
10PA17C
Distance From Clutch To Mounting Flange
2.45 IN
Terminal Type
Spade
Pulley Belt Type
Serpentine
Mounting Type
Tangent Mount
Oil Filled
Included
Coil Voltage
12 2H
Discharge Port Type
Pad Mount
Coil Clock Position
1 Wire Lead
Suction Port Type
Pad Mount
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 46
O-Ring A Quantity
1
Description
Toyota:New Denso 10Pa17C W/Clutch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.