
Toyota:New Denso 10S15L W/Clutch New Compressor, 78391
Mfr # 78391
Zoro # G5344791
original price: $274.99
6% off
new price: $257.99
/ea
Free Shipping & Returns
Key Features
Type
Nippondenso
Compressor Type
10S15L
Includes
Clutch Included
Pulley Belt Type
Serpentine
Suction Port Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78391
Zoro #
G5344791
UPC #
96361783911
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5.500 in
Details
Type
Nippondenso
Compressor Type
10S15L
Includes
Clutch Included
Pulley Belt Type
Serpentine
Suction Port Type
O-Ring
Terminal Type
Pin
Refrigerant Type
R134a
Oil Filled
Included
Distance From Clutch To Mounting Flange
2.05 IN
Compatible Refrigerant Oil Type
PAG 46
O-Ring A Quantity
1
Mounting Type
Tangent Mount
Coil Voltage
12 2H
O-Ring B Quantity
1
Discharge Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.