Zoro Homepage

Toyota:New Denso 10S17C W/Clutch New Compressor, 78395

  • Mfr # 78395

  • Zoro # G5343839


original price: $344.99
9% off
new price: $310.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
10S17C
Includes
Clutch Included
Type
Nippondenso
Coil Clock Position
1 Wire Lead
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78395
Zoro #
G5343839
UPC #
096361783959
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.72 in

Details

Compressor Type
10S17C
Includes
Clutch Included
Type
Nippondenso
Coil Clock Position
1 Wire Lead
Refrigerant Type
R134a
Mounting Type
Tangent Mount
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Switch Type
RPM Sensor
Suction Port Type
O-Ring
Oil Filled
Included
Discharge Port Type
O-Ring
Distance From Clutch To Mounting Flange
2.500 IN
Switch Included
Speed Sensor
Compatible Refrigerant Oil Type
PAG 46
O-Ring B Quantity
1
Terminal Type
Pin
Coil Voltage
12 2H

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.