
Univ :New Sanden/Sankyo Sd510Hd W/Clutch New Compressor, 58546
Mfr # 58546
Zoro # G5334608
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
SD510HD
Type
Sanden/Sankyo
Includes
Clutch Included
Coil Voltage
12 2H
Suction Port Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58546
Zoro #
G5334608
UPC #
96361585461
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5.625 in
Belt Width
0.500 in
Details
Compressor Type
SD510HD
Type
Sanden/Sankyo
Includes
Clutch Included
Coil Voltage
12 2H
Suction Port Type
O-Ring
Distance From Clutch To Mounting Flange
0.95 IN
Pulley Belt Type
Serpentine
Mounting Type
Ear Mount
Terminal Type
Bullet
Refrigerant Type
R134a
Comp Head Prt Config
Top-Vert-Tube-O
Coil Clock Position
1 Wire Lead
Compressor Head Type
C
Oil Filled
Included
Discharge Port Type
O-Ring
O-Ring A Quantity
2
Compatible Refrigerant Oil Type
PAG 100
Mount Distance B
1.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.