Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Univ Pa:New Sanden/Sankyo Sd508 W/Clutch New Compressor, 58589

  • Mfr # 58589

  • Zoro # G5322148


original price: $238.99
6% off
new price: $223.99
/ea
Free Shipping & Returns

Key Features

Type
Sanden/Sankyo
Compressor Type
SD508
Includes
Clutch Included
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
0.95 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58589
Zoro #
G5322148
UPC #
096361585898
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.750 in

Details

Type
Sanden/Sankyo
Compressor Type
SD508
Includes
Clutch Included
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
0.95 IN
Refrigerant Type
R134a
Oil Filled
Included
O-Ring A Quantity
1
O-Ring B Quantity
1
Comp Head Prt Config
Top-Vert O-Ring
Mounting Type
Ear Mount
Compressor Head Type
FC/FG
Discharge Port Type
O-Ring
Pulley Belt Type
Serpentine
Terminal Type
Bullet
Suction Port Type
O-Ring
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 100

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.