Univ Par:New Sanden/Sankyo Flx7 W/Clutch New Compressor, 68158

  • Mfr # 68158

  • Zoro # G5342588


original price: $274.99
5% off
new price: $258.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
FLX7
Type
Sanden/Sankyo
Terminal Type
Bullet
Compatible Refrigerant Oil Type
PAG 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68158
Zoro #
G5342588
UPC #
96361681583
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.69 in

Details

Includes
Clutch Included
Compressor Type
FLX7
Type
Sanden/Sankyo
Terminal Type
Bullet
Compatible Refrigerant Oil Type
PAG 100
Mounting Type
Direct Mount
Coil Voltage
12 2H
Suction Port Type
O-Ring
Oil Filled
Included
O-Ring A Quantity
2
Coil Clock Position
1 Wire Lead
Discharge Port Type
O-Ring
Refrigerant Type
R134a
Pulley Belt Type
Serpentine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.