Zoro Homepage

UNIV PART:DIESEL KIKI-ZEXEL-SELTEC TM15H

  • Mfr # 58616

  • Zoro # G902146827


original price: $301.99
5% off
new price: $283.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
TM15HD
Includes
Clutch Included
Type
York-Diesel Kiki-Zexel-Seltec
O-Ring A Quantity
1
Coil Voltage
12 2H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58616
Zoro #
G902146827
UPC #
096361586161
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.750 in

Details

Compressor Type
TM15HD
Includes
Clutch Included
Type
York-Diesel Kiki-Zexel-Seltec
O-Ring A Quantity
1
Coil Voltage
12 2H
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
Suc Prt Typ Note
1" #2
Distance From Clutch To Mounting Flange
0.86 IN
Pulley Belt Type
Serpentine
Oil Filled
Included
Terminal Type
Bullet
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Mounting Type
Ear Mount
Suction Port Type
Rear Head

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.