Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Univ Part:Diesel Kiki-Zexel-Seltec Tm15H New Compressor, 58621

  • Mfr # 58621

  • Zoro # G5322820


original price: $327.99
6% off
new price: $307.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Compressor Type
TM15HD
Type
York-Diesel Kiki-Zexel-Seltec
Oil Filled
Included
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58621
Zoro #
G5322820
UPC #
096361586215
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.250 in
Belt Width
0.500 in

Details

Includes
Clutch Included
Compressor Type
TM15HD
Type
York-Diesel Kiki-Zexel-Seltec
Oil Filled
Included
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
0.95 IN
Suction Port Type
O-Ring
Refrigerant Type
R134a
O-Ring B Quantity
1
Terminal Type
Bullet
Coil Voltage
12 2H
Mount Distance B
1.55 in
Mounting Type
Ear Mount
Suc Prt Typ Note
#8 and #10
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.