Zoro Homepage

Univ Part:Iesel Kiki-Zexel-Seltec Dks15B

  • Mfr # 58512

  • Zoro # G100557890


original price: $413.99
9% off
new price: $373.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
DKS15BH
Includes
Clutch Included
Type
York-Diesel Kiki-Zexel-Seltec
Suction Port Type
O-Ring
Pulley Belt Type
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58512
Zoro #
G100557890
UPC #
96361585126
Country of Origin
Unknown

Dimensions

Belt Width
0.500 in
Clutch Maximum Diameter
5.250 in

Details

Compressor Type
DKS15BH
Includes
Clutch Included
Type
York-Diesel Kiki-Zexel-Seltec
Suction Port Type
O-Ring
Pulley Belt Type
Serpentine
Oil Filled
Included
Mount Distance B
1.55 in
Coil Clock Position
12
O-Ring A Quantity
1
Mounting Type
Ear Mount
Terminal Type
Bullet
Distance From Clutch To Mounting Flange
0.91 IN
Coil Voltage
12 2H
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
O-Ring B Quantity
1

Description

Univ Part:Iesel Kiki-Zexel-Seltec Dks15B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.