Zoro Homepage

Univ Part:New Gm A6 W/Clutch

  • Mfr # 58078

  • Zoro # G200558926


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Type
GM
Includes
Clutch Included
Compressor Type
A6
Switch Type
Superheat Switch
Coil Clock Position
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58078
Zoro #
G200558926
UPC #
96361580787
Country of Origin
Unknown

Dimensions

Belt Width
0.44 in
Clutch Maximum Diameter
5.750 in

Details

Type
GM
Includes
Clutch Included
Compressor Type
A6
Switch Type
Superheat Switch
Coil Clock Position
10
Mounting Type
Direct Mount
Coil Voltage
12 2H
Suction Port Type
O-Ring
O-Ring A Quantity
2
Switch Included
Superheat
Pulley Belt Type
V-Belt
Compatible Refrigerant Oil Type
PAG 46
Terminal Type
Spade
Refrigerant Type
R134a
Discharge Port Type
O-Ring
Distance From Clutch To Mounting Flange
2.000 IN
Oil Filled
Included

Description

Univ Part:New Gm A6 W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.