Univ Part:New Gm A6 W/Clutch New Compressor, 58047

  • Mfr # 58047

  • Zoro # G5321229


original price: $419.99
5% off
new price: $394.99
/ea
Free Shipping & Returns

Key Features

Type
GM
Compressor Type
A6
Includes
Clutch Included
Distance From Clutch To Mounting Flange
1.500 IN
Compatible Refrigerant Oil Type
PAG 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58047
Zoro #
G5321229
UPC #
96361580473
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.500 in

Details

Type
GM
Compressor Type
A6
Includes
Clutch Included
Distance From Clutch To Mounting Flange
1.500 IN
Compatible Refrigerant Oil Type
PAG 150
Coil Voltage
12 2H
O-Ring A Quantity
2
Coil Clock Position
10
Oil Filled
Included
Suction Port Type
O-Ring
Terminal Type
Spade
Mounting Type
Direct Mount
Refrigerant Type
R134a
Pulley Belt Type
Serpentine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.