Zoro Homepage

Univ Part:New Gm Hr6 W/Clutch

  • Mfr # 98248

  • Zoro # G300560874


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
HR6
Type
GM
Includes
Clutch Included
Oil Filled
Included
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98248
Zoro #
G300560874
UPC #
96361982482
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.125 in

Details

Compressor Type
HR6
Type
GM
Includes
Clutch Included
Oil Filled
Included
Refrigerant Type
R134a
Discharge Port Type
Sealing Washer
Mounting Type
Ear Mount
Coil Clock Position
2
Terminal Type
Pin
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
1.250 IN
O-Ring A Quantity
2
Pulley Belt Type
V-Belt
Suction Port Type
Sealing Washer
Switch Included
High Pressure
Switch Type
Pressure Switch
Compatible Refrigerant Oil Type
PAG 150

Description

Univ Part:New Gm Hr6 W/Clutch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.