
UNIV P:NEW SANDEN/SANKYO SD7H15 W/CLUTCH
Mfr # 58701
Zoro # G502034852
original price: $295.99
6% off
new price: $276.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Compressor Type
SD7H15
Type
Sanden/Sankyo
Suction Port Type
O-Ring
Compressor Head Type
JDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58701
Zoro #
G502034852
UPC #
96361587014
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5.125 in
Belt Width
0.500 in
Details
Includes
Clutch Included
Compressor Type
SD7H15
Type
Sanden/Sankyo
Suction Port Type
O-Ring
Compressor Head Type
JDA
Discharge Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 100
Mount Distance B
1.55 in
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
0.95 IN
Coil Voltage
12 2H
Oil Filled
Included
O-Ring A Quantity
1
O-Ring B Quantity
1
Mounting Type
Ear Mount
Pulley Belt Type
Serpentine
Terminal Type
Pin
Comp Head Prt Config
Top-Vert O-Ring
Refrigerant Type
R134a
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.