Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIV P:NEW SANDEN/SANKYO SD7H15 W/CLUTCH

  • Mfr # 58783

  • Zoro # G702146836


original price: $297.99
5% off
new price: $280.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
SD7H15
Type
Sanden/Sankyo
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Discharge Port Type
O-Ring
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58783
Zoro #
G702146836
UPC #
96361587830
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.250 IN

Details

Compressor Type
SD7H15
Type
Sanden/Sankyo
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Discharge Port Type
O-Ring
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
Mounting Type
Tangent Mount
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Clutch Included
Included
Refrigerant Type
R134a
Coil Voltage
12 2H
Compressor Head Type
KC
Compatible Refrigerant Oil Type
PAG 100
Distance From Clutch To Mounting Flange
1.000 IN
Pulley Groove Quantity
8
Oil Filled
Included
Suction Port Type
O-Ring
O-Ring B Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.