
UNIV P:NEW SANDEN/SANKYO SD7H15 W/CLUTCH
Mfr # 78565
Zoro # G602035803
original price: $277.99
9% off
new price: $251.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
SD7H15
Type
Sanden/Sankyo
Features
Clutch Included
Included
Compressor Head Type
JE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78565
Zoro #
G602035803
UPC #
96361785656
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.750 IN
Details
Compressor Type
SD7H15
Type
Sanden/Sankyo
Features
Clutch Included
Included
Compressor Head Type
JE
Pulley Groove Quantity
8
Oil Filled
Included
O-Ring A Quantity
1
Suction Port Type
O-Ring
Discharge Port Type
O-Ring
Refrigerant Type
R134a
Pulley Belt Type
Serpentine
Terminal Type
Bullet
O-Ring B Quantity
1
Mounting Type
Ear Mount
Compatible Refrigerant Oil Type
PAG 100
Coil Voltage
12 2H
Distance From Clutch To Mounting Flange
0.86 IN
Coil Clock Position
1 Wire Lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.