Univ P:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, 58702

  • Mfr # 58702

  • Zoro # G5325681


original price: $288.99
10% off
new price: $259.99
/ea
Free Shipping & Returns

Key Features

Type
Sanden/Sankyo
Compressor Type
SD7H15
Includes
Clutch Included
O-Ring A Quantity
1
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58702
Zoro #
G5325681
UPC #
96361587021
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.750 in

Details

Type
Sanden/Sankyo
Compressor Type
SD7H15
Includes
Clutch Included
O-Ring A Quantity
1
Refrigerant Type
R134a
Compatible Refrigerant Oil Type
PAG 100
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
1.09 IN
Suction Port Type
O-Ring
Terminal Type
Bullet
Discharge Port Type
O-Ring
Mounting Type
Tangent Mount
Compressor Head Type
KCA
Oil Filled
Included
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
Comp Head Prt Config
Rear-Vert O-Ring
Coil Voltage
12 2H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.