
Univ P:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, 58793
Mfr # 58793
Zoro # G5320151
original price: $364.99
9% off
new price: $328.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
SD7H15
Type
Sanden/Sankyo
Includes
Clutch Included
Distance From Clutch To Mounting Flange
1.000 IN
Suction Port Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58793
Zoro #
G5320151
UPC #
96361587939
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.69 in
Details
Compressor Type
SD7H15
Type
Sanden/Sankyo
Includes
Clutch Included
Distance From Clutch To Mounting Flange
1.000 IN
Suction Port Type
O-Ring
Pulley Belt Type
Serpentine
Compressor Head Type
WH
Discharge Port Type
O-Ring
Oil Filled
Included
Coil Clock Position
1 Wire Lead
O-Ring A Quantity
1
Mounting Type
Tangent Mount
Terminal Type
Pin
Compatible Refrigerant Oil Type
PAG 100
O-Ring B Quantity
1
Comp Head Prt Config
Top-Horiz-Pad
Coil Voltage
12 2H
Refrigerant Type
R134a
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.