
UNIVERSAL
Mfr # 76941
Zoro # G702145457
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Material
Plastic
Number of terminals
2
Terminal Type
2 Terminal Connector
Cage Wheel Included
w/ Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76941
Zoro #
G702145457
UPC #
096361769410
Country of Origin
Unknown
Dimensions
Wheel Height
5.42 in
Details
Voltage
12
Item
Blower Motors
Material
Plastic
Number of terminals
2
Terminal Type
2 Terminal Connector
Cage Wheel Included
w/ Wheel
Connector Gender
Male
Vented
Vented
Rotation
CCW
Connector Quantity
1
Mount Type
OE Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.