Zoro Homepage

UNIVERSAL HD AND AG

  • Mfr # 24242

  • Zoro # G602158847


original price: $4.75
12% off
new price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Color
Red
Type
Sealing Washer
Material
Aluminum
Outside Diameter
1.89 in
Inside Diameter
0.83 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24242
Zoro #
G602158847
UPC #
96361242425
Country of Origin
Unknown

Dimensions

Outside Diameter
1.89 in
Inside Diameter
0.83 IN

Details

Color
Red
Type
Sealing Washer
Material
Aluminum
Rim Shape
Oval
O.d. Fraction
1-57/64 in
I.d. Fraction
53/64 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.