Zoro Homepage

VOLVO 140 SERIES 74-240 SERIES 90-75

  • Mfr # 54603

  • Zoro # G302147943


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Width
8.000 IN
Type
Tube & Fin
Material
Aluminum
Outlet Diameter
No. 8
Height
9.500 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54603
Zoro #
G302147943
UPC #
96361546035
Country of Origin
Unknown

Dimensions

Width
8.000 IN
Outlet Diameter
No. 8
Height
9.500 IN
Depth
3.000 IN
Outlet Fitting Outside Diameter
No. 12
Core Height Fraction
9-1/2 in
Core Depth Fraction
3 in
Core Width Fraction
8 in

Details

Type
Tube & Fin
Material
Aluminum
O-Ring A Quantity
2
Outlet Fitting Type
Male Insert O-Ring
O-Ring B Quantity
2
Inlet Fitting Type
Female O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.