Zoro Homepage

Volvo 240 Ser 93-92-940 Ser 95-92-960 Se

  • Mfr # 37314

  • Zoro # G500625298


original price: $27.75
9% off
new price: $24.99
/ea

Key Features

Type
Pressure
Material
Steel
Thread Dia.
12mm x 1.50
Fitting Gender
Female
Off Pressure
410
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37314
Zoro #
G500625298
UPC #
96361373143
Country of Origin
Unknown

Dimensions

Thread Dia.
12mm x 1.50

Details

Type
Pressure
Material
Steel
Fitting Gender
Female
Off Pressure
410
Item Included A Qty.
1
Operate Psi High On
270
Operate Psi High Off
410
Connector Shape
Square
Comp Open/closed
Closed
Number of terminals
2
Connector Gender
Male

Description

Volvo 240 Ser 93-92-940 Ser 95-92-960 Se

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.