VOLVO 740 SER 90-86-760 SER 90-86-780 SE

  • Mfr # 36533

  • Zoro # G602158786


product price: $61.35
/ea

Key Features

Type
Temperature
Connector Gender
Male
Fitting Gender
Male
Mounting Location
Radiator Mount
Terminal Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36533
Zoro #
G602158786
UPC #
096361365339
Country of Origin
Unknown

Dimensions

Fitting Thread Size
No Threads/Clip-In

Details

Type
Temperature
Connector Gender
Male
Fitting Gender
Male
Mounting Location
Radiator Mount
Terminal Quantity
2
Temperature Off
188
Temperature On
197
Fan Open/closed
Open
Terminal Pin Qty.
2
Function
temperature switch
Connector Shape
Open
Connector Color
White

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.