Volvo 740 Ser 92-87-780 Ser 90-87-940 Se Evaporator Core, 54138

  • Mfr # 54138

  • Zoro # G5842318


original price:  $95.99 , new price: $89.95 , 6 percent off
new price:  $89.95
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
No. 8
Width
9.500 IN
Type
Plate & Fin
Material
Aluminum
Height
13.5 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54138
Zoro #
G5842318
UPC #
96361541382
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 8
Width
9.500 IN
Height
13.5 IN
Depth
3.563 IN
Core Width Fraction
9-1/2 in
Core Depth Fraction
3-5/8 in
Outlet Fitting Outside Diameter
No. 10
Core Height Fraction
13-1/2 in

Details

Type
Plate & Fin
Material
Aluminum
O-Ring B Quantity
1
Outlet Fitting Type
Male Insert O-Ring
O-Ring A Quantity
1
Inlet Fitting Type
Male Insert O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.