Zoro Homepage

Volvo 850 Series 97-93 Rad Fan Assy, 75430

  • Mfr # 75430

  • Zoro # G9590221


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Type
Motor Assembly
Material
Plastic / Metal
Width
22 in
Color
Black
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75430
Zoro #
G9590221
UPC #
96361754300
Country of Origin
Unknown

Dimensions

Width
22 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Color
Black
Voltage
12
Connector Shape
Rectangular
Terminal Quantity
2
Terminal Gender
Female
Fan 1 Blade Quantity
8
Connector Type
2 wire lead w/ Connector
Hub Bolt Hole Quantity
OE Mount
Mount Location
Radiator Fan
Blade Type
Rigid
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Type
OE mount
Connector Gender
Female
Fan Quantity
1
Motor Type A
Radiator Fan Assembly
Connector Quantity
2
Shroud Material
Plastic
Blade Material
Plastic
Shroud Included
Included
Electrical Or Mechanical
Electrical

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.