
VOLVO 850 SERIES 97-94
Mfr # 36581
Zoro # G902158790
product price: $76.39
/ea
Free Shipping & Returns
Key Features
Type
Trinary
Material
Steel
Voltage
12
Item Included A Qty.
1
Connector Shape
Wire Lead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36581
Zoro #
G902158790
UPC #
96361365810
Country of Origin
Unknown
Dimensions
Fitting Thread Size
M10 x 1.25
Details
Type
Trinary
Material
Steel
Voltage
12
Item Included A Qty.
1
Connector Shape
Wire Lead
Comp Open/closed
Open
Operate Psi High Off
450
Connector Gender
Wire Lead
Number of terminals
4
Operate Psi Med On
220
Operate Psi Med Off
170
Operate Psi High On
325
Fitting Gender
Female
Mounting Location
System Mounted
Operate Psi Low Off
30
Operate Psi Low On
33
Fan Open/closed
Open
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.