Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volvo 850 Series 97-94/C30 12-08 Pressure Switch, 37370

  • Mfr # 37370

  • Zoro # G8903759


product price: $48.99
/ea

Key Features

Type
Transducer
Vehicle Fit
Specific
Material
Plastic / Metal
Fitting Thread
M10x1.250
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37370
Zoro #
G8903759
UPC #
96361373709
Country of Origin
Unknown

Dimensions

Fitting Thread Size
M10x1.250

Details

Type
Transducer
Vehicle Fit
Specific
Material
Plastic / Metal
Fitting Thread
M10x1.250
Refrigerant Type
R134a
Terminal Gender
Male
Connector Shape
Rectangular
Mounting Location
System Mounted
Fitting Gender
Female
Number of terminals
3
Connector Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.