Zoro Homepage

Volvo 940 Ser 95-94-960 Ser 97-93-S90 98

  • Mfr # 33110

  • Zoro # G200559763


product price: $25.75
/ea

Key Features

Type
Accumulator
Material
Aluminum
Switch Port Dia.
0.472 in
O-Ring A Quantity
1
Outlet Thread Size
M27x2.000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33110
Zoro #
G200559763
UPC #
96361331105
Country of Origin
Unknown

Dimensions

Switch Port Dia.
0.472 in
Outlet Thread Size
M27x2.000
Inlet Thread Size
M27x2.000
Body Length
9.000 IN
Body Diameter
3.500 IN

Details

Type
Accumulator
Material
Aluminum
O-Ring A Quantity
1
Mounting Bracket Included
w/o Bracket
Switch Service Port
w/o Service Port
Outlet Fitting Type
Male Insert O-Ring
Inlet Fitting Type
Female O-Ring
O-Ring B Quantity
2
Outlet Fraction
3/4 in

Description

Volvo 940 Ser 95-94-960 Ser 97-93-S90 98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.