
Volvo C30 13-07/S40 12-04/S60 15-11/S80 Pressure Switch, 37384
Mfr # 37384
Zoro # G8905798
product price: $30.29
/eaKey Features
Type
Transducer
Material
Plastic / Metal
Fitting Gender
Female
Fitting Thread
M10 x 1.25
Mounting Location
System Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37384
Zoro #
G8905798
UPC #
96361373846
Country of Origin
Unknown
Dimensions
Fitting Thread Size
M10 x 1.25
Details
Type
Transducer
Material
Plastic / Metal
Fitting Gender
Female
Fitting Thread
M10 x 1.25
Mounting Location
System Mounted
Number of terminals
3
Connector Gender
Female
Connector Shape
Rectangular
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.