Volvo S40 04-00-S60 09-01-S80 06-99-V40 Pressure Switch, 37335

  • Mfr # 37335

  • Zoro # G8900231


product price: $56.69
/ea

Key Features

Type
Transducer
Item Included A Qty.
1
Mounting Location
System Mounted
Connector Type
Pin
Fitting Thread
3/8 in. x 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37335
Zoro #
G8900231
UPC #
96361373358
Country of Origin
Unknown

Dimensions

Fitting Thread Size
3/8 in. x 24

Details

Type
Transducer
Item Included A Qty.
1
Mounting Location
System Mounted
Connector Type
Pin
Fitting Thread
3/8 in. x 24
Number of terminals
3
Connector Pin Qty
3
Fitting Gender
Male
Connector Shape
Rectangular
Connector Gender
Male
Comp Open/closed
Variable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.