Zoro Homepage

VOLVO S40 04-00/V40 04-00

  • Mfr # 20351

  • Zoro # G502159043


original price: $115.99
9% off
new price: $104.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Spade
Type
Switches
Connector Shape
Rectangular
Number of terminals
3
Speed
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20351
Zoro #
G502159043
UPC #
96361203518
Country of Origin
Unknown

Details

Terminal Type
Spade
Type
Switches
Connector Shape
Rectangular
Number of terminals
3
Speed
Variable
Connector Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.