
Volvo S60 14-11/Xc60 14-10 Filter Drier, 83170
Mfr # 83170
Zoro # G9590011
original price: $31.99
10% off
new price: $28.79
/eaKey Features
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.543 in
Connector B Type
Pad Mount
Desiccant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83170
Zoro #
G9590011
UPC #
96361831704
Country of Origin
Unknown
Dimensions
Outlet Diameter
.543 in
Body Diameter
2.750 IN
Body Length
4.750 IN
Overall Depth
4.75 in
Details
Material
Aluminum
Includes
Gasket / Seals
Connector B Type
Pad Mount
Desiccant
Yes
In Line Filter Material
Desiccant
Outlet Fitting Type
Pad Mount
Connector Type
Pad Mount
Bracket
w/o Bracket
In Line Filter Outlet Fitting Type
Pad Mount
Inlet Filter Fitting Type
Pad Mount
O-Ring A Quantity
1
Inlet Fraction
1 in
Outlet Fraction
1 in
Inlet Fitting Type
Pad Mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.