Volvo S80 10-07-V70 09-08-Xc60 10-Xc70 0

  • Mfr # 68675

  • Zoro # G700560054


original price: $420.99
9% off
new price: $378.99
/ea
Free Shipping & Returns

Key Features

Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Type
York Diesel Kiki-Zexel-Seltec
Compressor Type
DCS17E
Compatible Refrigerant Oil Type
PAG 46
Distance From Clutch To Mounting Flange
1.52 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68675
Zoro #
G700560054
UPC #
96361686755
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.125 IN

Details

Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Type
York Diesel Kiki-Zexel-Seltec
Compressor Type
DCS17E
Compatible Refrigerant Oil Type
PAG 46
Distance From Clutch To Mounting Flange
1.52 IN
Pulley Groove Quantity
6
O-Ring B Quantity
1
Discharge Port Type
O-Ring
Clutch Included
Included
Suction Port Type
O-Ring
ECV Harness Connector
Compressor SE16F, Vehicle SE16M
Coil Voltage
12 2H
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
Terminal Type
Pin
Mounting Type
Tangent Mount
Oil Filled
Included
O-Ring A Quantity
1
Pulley Belt Type
Serpentine

Description

Volvo S80 10-07-V70 09-08-Xc60 10-Xc70 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.