Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volvo Xc90 09-03 Expansion Valve, 39267

  • Mfr # 39267

  • Zoro # G8509850


original price: $38.29
9% off
new price: $34.75
/ea

Key Features

Material
Aluminum
Type
Block Type
Liquid Outlet Style
FIO
Refrigerant Type
R134a
Lqd Out Size
0.540 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39267
Zoro #
G8509850
UPC #
96361392670
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.540 in
Suc Size
0.650 in
Liquidlet Size
0.42 in
Suction Inlet Fitting Thread Diameter
No. 10
Suction Outlet Fitting Thread Diameter
No. 10
Suc Out Size
0.650 in
Liquid Outlet Fitting Thread Diameter
No. 8
Liquid Inlet Fitting Thread Diameter
No. 6

Details

Material
Aluminum
Type
Block Type
Liquid Outlet Style
FIO
Refrigerant Type
R134a
O-Ring A Quantity
1
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Fitting Gender
Female
Suction Outlet Fitting Gender
Female
Mounting Hole Quantity
2
Liquid Outlet Type
Insert O-Ring
Super Heat
4.5
Liquid Outlet Fitting Gender
Female
O-Ring B Quantity
1
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Thread Type
Not Threaded
Tonnage
1
O-Ring C Quantity
1
Liquid Inlet Type
Insert O-Ring
Suction Inlet Style
FIO
Suction Outlet Style
FIO
Suction Outlet Type
Insert O-Ring
Liquid Inlet Style
FIO
Suction Inlet Type
Insert O-Ring
Suction Inlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.