Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Volvo Xc90 14-05 Filter Drier, 83284

  • Mfr # 83284

  • Zoro # G9597160


original price: $56.19
9% off
new price: $50.59
/ea

Key Features

Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.437 in
Inlet Filter Fitting Type
Pad Mount
Outlet Fraction
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83284
Zoro #
G9597160
UPC #
96361832848
Country of Origin
Unknown

Dimensions

Outlet Diameter
.437 in
Overall Depth
14 in
Body Length
14 IN
Body Diameter
1.375 IN

Details

Material
Aluminum
Includes
Gasket / Seals
Inlet Filter Fitting Type
Pad Mount
Outlet Fraction
7/16 in
Outlet Fitting Type
Pad Mount
Desiccant
Yes
In Line Filter Material
Desiccant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.