Zoro Homepage

Volvo:Iesel Kiki-Zexel-Seltec Dks15Bh W/

  • Mfr # 58521

  • Zoro # G800557923


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Type
York-Diesel Kiki-Zexel-Seltec
Compressor Type
DKS15BH
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
O-Ring A Quantity
1
Belt Width In
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58521
Zoro #
G800557923
UPC #
96361585218
Country of Origin
Unknown

Dimensions

Belt Width In
0.500 in
Clutch Maximum Diameter
5.25 IN

Details

Type
York-Diesel Kiki-Zexel-Seltec
Compressor Type
DKS15BH
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
O-Ring A Quantity
1
Pulley Belt Type
Serpentine
Suction Port Type
O-Ring
Terminal Type
Bullet
Compatible Refrigerant Oil Type
PAG 46
O-Ring B Quantity
1
Refrigerant Type
R12, R134a
Coil Clock Position
1 Wire Lead
Coil Voltage
12 2H
Oil Filled
Included
Mount Distance B In
1.55 in
Mounting Type
Ear Mount
Clutch Included
Included
Pulley Groove Quantity
2
Distance From Clutch To Mounting Flange
0.95 IN

Description

Volvo:Iesel Kiki-Zexel-Seltec Dks15Bh W/

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.