Vw Beetle 05-98-Golf/Gti 05-99-Jetta 05- Water Inlet, 85318

  • Mfr # 85318

  • Zoro # G8968000


product price:  $10.99
/ea

Key Features

Material
Thermoplastic
Maximum Height
4.445 IN
Inlet Dia.
1.043 in
Type
Inlet
Bolt Hole Center To Bolt Hole Center
2.69 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85318
Zoro #
G8968000
UPC #
96361853188
Country of Origin
Unknown

Dimensions

Maximum Height
4.445 IN
Inlet Dia.
1.043 in
Mnt Flange Width
0.317 in

Details

Material
Thermoplastic
Type
Inlet
Bolt Hole Center To Bolt Hole Center
2.69 IN
Gasket / Seals
Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.