Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VW BEETLE 15-12

  • Mfr # 76305

  • Zoro # G802158968


original price: $245.99
7% off
new price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic / Metal
Width
28.5 in
Height
17 in
Type
Motor Assembly
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76305
Zoro #
G802158968
UPC #
96361763050
Country of Origin
Unknown

Dimensions

Width
28.5 in
Height
17 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Hub Bolt Hole Quantity
OE Mount
Connector Type
4 Lead Wires w/ Connector
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Electrical Or Mechanical
Electrical
Shroud Included
Included
Blade Type
Rigid
Fan Quantity
2
Terminal Quantity
4
Terminal Gender
Male
Shroud Material
Plastic
Connector Quantity
1
Mount Type
OE mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.