
Vw Cabrio 02-95-Corrado 94-90-Golf/Gti 9 Evaporator Core, 54672
Mfr # 54672
Zoro # G5844707
original price: $119.99
10% off
new price: $107.99
/ea
Free Shipping & Returns
Key Features
Width
9.000 IN
Height
10.25 IN
Outlet Diameter
No. 8
Type
Tube & Fin
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54672
Zoro #
G5844707
UPC #
96361546721
Country of Origin
Unknown
Dimensions
Width
9.000 IN
Height
10.25 IN
Outlet Diameter
No. 8
Depth
3.183 IN
Outlet Fitting Outside Diameter
No. 10
Core Width Fraction
9 in
Core Height Fraction
10-1/4 in
Core Depth Fraction
3-3/16 in
Details
Type
Tube & Fin
Material
Aluminum
O-Ring A Quantity
1
Inlet Fitting Type
Block Fitting
O-Ring B Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.