
Vw Cabrio 02-95-Golf/Gti 98-93-Jetta 98- Water Outlet, 85073
Mfr # 85073
Zoro # G8978108
original price:Â $13.29 , new price: $11.95 , 10 percent off
new price:Â $11.95
/eaKey Features
Material
Thermoplastic
Maximum Height
1.933 IN
Type
Outlet
Inlet Dia.
1.032 in
Gasket / Seals
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85073
Zoro #
G8978108
UPC #
96361850736
Country of Origin
Unknown
Dimensions
Maximum Height
1.933 IN
Inlet Dia.
1.032 in
Mnt Flange Width
0.305 in
Details
Material
Thermoplastic
Type
Outlet
Gasket / Seals
Not Included
Bolt Hole Center To Bolt Hole Center
2.750 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.