
Vw Cabrio 02-95-Golf/Gti 99-93-Jetta 99- Coolant Flange, 85327
Mfr # 85327
Zoro # G9347190
original price: $16.15
6% off
new price: $15.15
/eaKey Features
Type
Coolant Flange
Material
Thermoplastic
Bolt Hole Quantity
2
Open B Attachment
Clip
Gasket / Seals
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85327
Zoro #
G9347190
UPC #
96361853270
Country of Origin
Unknown
Dimensions
Bolt Hole B Dia.
0.300 in
Bolt Hole C Dia.
0.300 in
Details
Type
Coolant Flange
Material
Thermoplastic
Bolt Hole Quantity
2
Open B Attachment
Clip
Gasket / Seals
Included
Total Port Quantity
4
Outlet Quantity
4
Open E Attachment
Barb
Mounting Hole Quantity
2
Number of Outlets
4
Open C Attachment
Clip
Open D Attachment
Barb
Outlet 1 Attachment Type
Hose Barb
Mounting Hardware Included
Not Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.