Vw Cabrio 02-95-Golf/Gti 99-93-Jetta 99- Coolant Flange, 85334

  • Mfr # 85334

  • Zoro # G9346676


original price: $13.45
8% off
new price: $12.25
/ea

Key Features

Type
Coolant Flange
Material
Plastic
Mounting Hole Quantity
2
Gasket / Seals
Included
Number of Outlets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85334
Zoro #
G9346676
UPC #
96361853348
Country of Origin
Unknown

Details

Type
Coolant Flange
Material
Plastic
Mounting Hole Quantity
2
Gasket / Seals
Included
Number of Outlets
5
Bolt Hole Quantity
2
Outlet Quantity
5
Mounting Hardware Included
Not Included
Outlet 1 Attachment Type
Hose Barb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.