
Vw Cabrio 96-95-Cabriolet 93-85-Corrado Coolant Flange, 85679
Mfr # 85679
Zoro # G9368507
original price: $6.99
5% off
new price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Type
Coolant Flange
Material
Plastic
Outlet Quantity
1
Bolt Hole Quantity
2
Gasket / Seals
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85679
Zoro #
G9368507
UPC #
96361856790
Country of Origin
Unknown
Dimensions
Hose Dia.
1.084 in
T-stat Open Dia.
1.197 in
Hose Length
1.152 in
Base Width
0.315 in
Details
Type
Coolant Flange
Material
Plastic
Outlet Quantity
1
Bolt Hole Quantity
2
Gasket / Seals
Included
Mounting Hole Quantity
2
Number of Outlets
1
Total Port Quantity
1
Mounting Hardware Included
Not Included
Outlet 1 Attachment Type
Hose Barb
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.