Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VW CABRIOLET 93-85-JETTA 84-80-RABBIT 84

  • Mfr # 54668

  • Zoro # G402147904


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Outlet Diameter
No. 8
Type
Tube & Fin
Width
10 IN
Material
Aluminum
Height
10 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54668
Zoro #
G402147904
UPC #
96361546684
Country of Origin
Unknown

Dimensions

Outlet Diameter
No. 8
Width
10 IN
Height
10 IN
Depth
3.250 IN
Core Depth Fraction
3-1/8 in
Core Width Fraction
10 in
Core Height Fraction
9-7/16 in
Outlet Fitting Outside Diameter
No. 10

Details

Type
Tube & Fin
Material
Aluminum
O-Ring A Quantity
1
O-Ring B Quantity
1
Inlet Fitting Type
Female O-Ring
Outlet Fitting Type
Male Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.