
VW CORRADO 92-90-GOLF/GTI 92-85-JETTA 92
Mfr # 38620
Zoro # G502148078
product price: $38.89
/eaKey Features
Type
Block Type
Material
Aluminum
Liquid Inlet Fitting Thread Diameter
No. 6
Tonnage
2
Liquid Outlet Thread Type
3/4" - 18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38620
Zoro #
G502148078
UPC #
96361386204
Country of Origin
Unknown
Dimensions
Liquid Inlet Fitting Thread Diameter
No. 6
Liquidlet Size
0.57 in
Suc Size
0.81 in
Suc Out Size
0.81 in
Liquid Outlet Fitting Thread Diameter
No. 8
Lqd Out Size
0.69 in
Suction Outlet Fitting Thread Diameter
No. 10
Suction Inlet Fitting Thread Diameter
No. 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.