
Vw Corrado 92-90-Golf/Gti 92-85-Jetta 92 Filter Drier, 33364
Mfr # 33364
Zoro # G9557927
product price: $25.85
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Desiccant
Yes
Connector Type
Male Insert O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33364
Zoro #
G9557927
UPC #
96361333642
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Body Length
7.000 IN
Body Diameter
3.000 IN
Overall Depth
7.000 in
Details
Material
Steel
Includes
Gasket / Seals
Desiccant
Yes
Connector Type
Male Insert O-Ring
Fuse Plug
Yes
In Line Filter Outlet Fitting Type
Male
Inlet Filter Fitting Type
Male
Inlet Fraction
3/8 in
Outlet Fitting Type
Male Insert O-Ring
Outlet Fraction
3/8 in
O-Ring A Quantity
2
Inlet Fitting Type
Male Insert O-Ring
In Line Filter Material
Desiccant
Bracket
w/ Bracket
Connector B Type
Male Insert O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.