
Vw Golf/Gti 03-99-Jetta 02-99 Hose Assembly, 56666
Mfr # 56666
Zoro # G9332046
product price: $94.65
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Rubber
Includes
Fittings Included
End 2 Type
P-Nut Fitting
O-Ring A Quantity
1
System Pressure
Low Pressure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56666
Zoro #
G9332046
UPC #
884109388678
Country of Origin
Unknown
Dimensions
Service Port Size
13 mm
Details
Material
Aluminum / Rubber
Includes
Fittings Included
End 2 Type
P-Nut Fitting
O-Ring A Quantity
1
System Pressure
Low Pressure
Service Port Qty
1
Suction End Type
P-Nut Fitting
Refrigerant Type
R134a
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket
Sve Port Low Side
Low Side
Component Type
Suction Line
End 1 Type
Male O-Ring
Service Port Type
R134a Quick Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.