
Vw Golf/Gti 92-85-Jetta 92-85 Evaporator Core, 54619
Mfr # 54619
Zoro # G5841776
original price: $123.99
8% off
new price: $112.99
/ea
Free Shipping & Returns
Key Features
Width
9.000 IN
Height
10.25 IN
Type
Tube & Fin
Outlet Diameter
No. 8
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54619
Zoro #
G5841776
UPC #
96361546196
Country of Origin
Unknown
Dimensions
Width
9.000 IN
Height
10.25 IN
Outlet Diameter
No. 8
Depth
3.000 IN
Core Depth Fraction
3 in
Core Height Fraction
10-1/4 in
Outlet Fitting Outside Diameter
No. 8
Core Width Fraction
9 in
Details
Type
Tube & Fin
Material
Aluminum
O-Ring A Quantity
2
Outlet Fitting Type
Male Insert O-Ring
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.