
VW GOLF/GTI 94-90-JETTA 94-90
Mfr # 36499
Zoro # G002158775
product price: $64.79
/eaKey Features
Type
Trinary
Voltage
12
Material
Plastic / Metal
Operate Psi High On
330
Connector Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36499
Zoro #
G002158775
UPC #
96361364998
Country of Origin
Unknown
Dimensions
Fitting Thread Size
7/16" x 20
Details
Type
Trinary
Voltage
12
Material
Plastic / Metal
Operate Psi High On
330
Connector Shape
Square
Comp Open/closed
Open
Operate Psi Low Off
20
Mounting Location
System Mounted
Operate Psi Med On
220
Item Included A Qty.
1
Number of terminals
4
Fitting Gender
Female
Connector Gender
Female
Operate Psi Med Off
175
Operate Psi Low On
30
Fan Open/closed
Open
Operate Psi High Off
475
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.