Zoro Homepage

Vw Jetta 05-99 Rad-Cond Fan, 75612

  • Mfr # 75612

  • Zoro # G9589372


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Width
32 in
Material
Plastic / Metal
Type
Motor Assembly
Height
19.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75612
Zoro #
G9589372
UPC #
96361756120
Country of Origin
Unknown

Dimensions

Width
32 in
Height
19.75 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Motor Type A
Radiator Fan Assembly
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Quantity
2
Mount Type
OE mount
Connector Shape
Oval
Electrical Or Mechanical
Electrical
Fan 2 Blade Quantity
7
Terminal Quantity
3
Shroud Included
Included
Connector Type
3 wire lead w/ Connector
Fan Quantity
2
Hub Bolt Hole Quantity
OE Mount
Terminal Gender
Male
Connector Gender
Female
Fan 1 Blade Quantity
7
Shroud Material
Plastic
Blade Type
Rigid
Connector B Type
Spade
Connector B Gender
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.